Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT349

  • Zoro # G2946964


product price: $26.19
/ea

Key Features

For Use With
Allis Chalmers, Astra, Case Equipment; Fiat, Iveco Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
9 1/8 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT349
Zoro #
G2946964
UPC #
791440004078
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
9 1/8 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
9-1/8"
Overall Height
9 1/8 in
Thread Size
1-12
Outside Diameter
4 1/4 in

Details

For Use With
Allis Chalmers, Astra, Case Equipment; Fiat, Iveco Engines
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Standards
ISO 9001:2015
Flow Type
Full Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Vehicle Make
Allis-Chalmers, Astra, Case IH, Fiat, Iveco
Nominal Filter Rating
23 micron
Absolute Filter Rating
45 micron
Baldwin Interchange
BT349

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 9-1/8 In., Length 9 1/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Allis Chalmers, Astra, Case Equipment; Fiat, Iveco Engines, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.