Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT355

  • Zoro # G3038612


product price: $18.19
/ea

Key Features

For Use With
Ford, New Holland Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 7/8 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT355
Zoro #
G3038612
UPC #
791440004139
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 7/8 in
Outside Dia.
4 1/4 in
Height
5-7/8"
Width
4-1/4"
Outside Diameter
4 1/4 in
Thread Size
1-12
Overall Height
5 7/8 in

Details

For Use With
Ford, New Holland Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
20 psid Bypass Valve, G401 Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Product Type
Oil Filter
Nominal Filter Rating
18 micron
Compatible Vehicle Make
Ford, New Holland
Standards
ISO 9001:2015
Flow Type
Full Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
40 micron
Media Material
Cellulose
Compatible Fluid Type
Oil
Baldwin Interchange
BT355

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-7/8 In., Length 5 7/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, G401 Integral Gasket, For Use With Ford, New Holland Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.