Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT427

  • Zoro # G2661391


product price: $12.59
/ea

Key Features

For Use With
Agco, Bandit, Bomag, Case, Dresser, Dynapac, Grove, Komatsu, MacDon, Vermeer Equipment; Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT427
Zoro #
G2661391
UPC #
791440005099
Country of Origin
Multiple

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-3/8"
Thread Size
1"-16
Outside Diameter
3 11/16 in
Overall Height
5 3/8 in

Details

For Use With
Agco, Bandit, Bomag, Case, Dresser, Dynapac, Grove, Komatsu, MacDon, Vermeer Equipment; Cummins Engines
Filter Design
Spin-On
Micron Rating
12 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Absolute Filter Rating
30 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Flow Type
Full Flow
Media Material
Cellulose
Nominal Filter Rating
12 micron
Compatible Vehicle Make
Agco, Bandit, Bomag, Case IH, Dynapac, Grove, Komatsu, MacDon, Vermeer
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Fleetguard
LF3345
Baldwin Interchange
BT427

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With Agco, Bandit, Bomag, Case, Dresser, Dynapac, Grove, Komatsu, MacDon, Vermeer Equipment; Cummins Engines, Thread Size 1 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.