Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT472

  • Zoro # G5695313


product price: $33.29
/ea

Key Features

For Use With
Allis Chalmers, Fiat-Allis Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
M30 x 2.0 mm
Length
9 1/8 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT472
Zoro #
G5695313
UPC #
791440005518
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M30 x 2.0 mm
Length
9 1/8 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
9-1/8"
Thread Size
M30 x 2.0mm
Overall Length
9 1/8 in

Details

For Use With
Allis Chalmers, Fiat-Allis Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
BT472

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 9-1/8 In., Length 9 1/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Allis Chalmers, Fiat-Allis Equipment, Thread Size M30 x 2.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.