Zoro Homepage

Oil Filter, Spin-On, High Efficiency

  • Mfr # B7299

  • Zoro # G3107352


product price: $36.29
/ea

Key Features

For Use With
Caterpillar Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
12 3/32 in
Outside Dia.
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7299
Zoro #
G3107352
UPC #
791440066755
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
12 3/32 in
Outside Dia.
5 3/8 in
Width
5-3/8"
Height
12-3/32"
Overall Height
12 1/8 in
Outside Diameter
5 3/8 in
Thread Size
1 1/2"-16

Details

For Use With
Caterpillar Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
High Efficiency Lube Spin-on
Nominal Filter Rating
9.8 micron
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Oil Filter
Absolute Filter Rating
27 micron
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B7299

Description

Oil Filter, Filter Design Spin-On, High Efficiency Lube Spin-on, Micron Rating 9.8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Caterpillar Engines, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.