Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Vac-Cel, Full-Flow

  • Mfr # V1542C

  • Zoro # G3069245


product price: $28.19
/ea

Key Features

For Use With
Winslow Filter Housings
Filter Design
Spin-On
Length
15 1/2 in
Outside Dia.
3 3/4 in
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1542C
Zoro #
G3069245
UPC #
791440012219
Country of Origin
United States

Dimensions

Length
15 1/2 in
Outside Dia.
3 3/4 in
Height
15-1/2"
Width
3-3/4"
Overall Length
15 1/2 in
Outside Diameter
3 3/4 in

Details

For Use With
Winslow Filter Housings
Filter Design
Spin-On
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Vac-Cel Full-Flow Lube Sock
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
V1542C

Description

Oil Filter, Filter Design Spin-On, Vac-Cel Full-Flow Lube Sock, Height 15-1/2 In., Length 15 1/2 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Includes -, For Use With Winslow Filter Housings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.