Zoro Homepage

Oil Filter, Spin-On, Vac-Cel

  • Mfr # V1520-R

  • Zoro # G5658475


product price: $74.39
/ea

Key Features

For Use With
Nugent Filter Housings
Filter Design
Spin-On
Length
30 1/2 in
Outside Dia.
6 3/16 in
Includes
(2) I. Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1520-R
Zoro #
G5658475
UPC #
791440012196
Country of Origin
United States

Dimensions

Length
30 1/2 in
Outside Dia.
6 3/16 in
Width
6-3/16"
Height
30-1/2"
Inside Dia.
1 23/32 in
Inside Diameter
1 3/4 in
Overall Length
30 1/2 in

Details

For Use With
Nugent Filter Housings
Filter Design
Spin-On
Includes
(2) I. Gaskets
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Vac-Cel Lube Sock with Bail Pull
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
V1520-R

Description

Oil Filter, Filter Design Spin-On, Vac-Cel Lube Sock with Bail Pull, Height 30-1/2 In., Length 30 1/2 in, Width 6-3/16 In., Outside Dia. 6 3/16 in, Inside Dia. 1 23/32 in, Includes (2) I. Gaskets, For Use With Nugent Filter Housings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.