Zoro Homepage

Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8"

  • Mfr # P7502

  • Zoro # G5869394


product price: $30.75
/ea

Key Features

For Use With
Scania Engines, Trucks
Filter Design
Cartridge
Length
11 1/8 in
Outside Dia.
3 9/16 in
Micron Rating
16 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7502
Zoro #
G5869394
UPC #
791440091993
Country of Origin
Mexico

Dimensions

Length
11 1/8 in
Outside Dia.
3 9/16 in
Height
11-1/8"
Inside Dia.
1 3/4 in
Width
3-9/16"
Overall Height
11 1/8 in
Outside Diameter
3 9/16 in
Inside Diameter
1 3/4 in

Details

For Use With
Scania Engines, Trucks
Filter Design
Cartridge
Micron Rating
16 micron
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Nominal Filter Rating
16 micron
Compatible Vehicle Make
Scania
Absolute Filter Rating
32 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Baldwin Interchange
P7502

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 16 micron, Height 11-1/8 In., Length 11 1/8 in, Width 3-9/16 In., Outside Dia. 3 9/16 in, Inside Dia. 1 3/4 in, Includes O-Ring, For Use With Scania Engines, Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.