Zoro Homepage

Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4"

  • Mfr # P7413

  • Zoro # G5674541


product price: $10.99
/ea

Key Features

For Use With
Jeep, Mercedes-Benz Light-Duty Trucks, Dodge, Mercedes-Benz Sprinter Vans
Filter Design
Cartridge
Length
3 3/4 in
Outside Dia.
2 13/16 in
Includes
(2) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7413
Zoro #
G5674541
UPC #
791440081277
Country of Origin
China

Dimensions

Length
3 3/4 in
Outside Dia.
2 13/16 in
Width
2-13/16"
Height
3-3/4"
Inside Dia.
1 7/32 in
Inside Diameter
1 1/4 in
Overall Height
3 3/4 in
Outside Diameter
2 13/16 in

Details

For Use With
Jeep, Mercedes-Benz Light-Duty Trucks, Dodge, Mercedes-Benz Sprinter Vans
Filter Design
Cartridge
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Standards
ISO 9001:2015
Compatible Vehicle Make
Dodge, Jeep, Mercedes-Benz
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Light Duty Trucks, Passenger Vehicles
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Oil
Baldwin Interchange
P7413

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Height 3-3/4 In., Length 3 3/4 in, Width 2-13/16 In., Outside Dia. 2 13/16 in, Inside Dia. 1 7/32 in, Includes (2) O-Rings, For Use With Jeep, Mercedes-Benz Light-Duty Trucks, Dodge, Mercedes-Benz Sprinter Vans, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.