Zoro Homepage

Oil Fltr Element, 3-5/32"x2-7/8"x3-5/32"

  • Mfr # P7338

  • Zoro # G1869686


product price: $10.85
/ea

Key Features

For Use With
Volvo Automotive
Filter Design
Spin-On
Length
3 5/32 in
Outside Dia.
2 7/8 in
Includes
O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7338
Zoro #
G1869686
UPC #
791440080287
Country of Origin
China

Dimensions

Length
3 5/32 in
Outside Dia.
2 7/8 in
Width
2-7/8"
Inside Dia.
1 1/32 in
Height
3-5/32"
Inside Diameter
1 1/16 in
Overall Length
3 3/16 in

Details

For Use With
Volvo Automotive
Filter Design
Spin-On
Includes
O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7338

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 3-5/32 In., Length 3 5/32 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 1 1/32 in, Includes O-Ring Included, For Use With Volvo Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.