Zoro Homepage

Oil Fltr Element, 4-1/16"x3-1/32"x4-1/16"

  • Mfr # P7365

  • Zoro # G5695837


product price: $12.19
/ea

Key Features

For Use With
Nissan Light Duty Trucks
Filter Design
Spin-On
Length
4 1/16 in
Outside Dia.
3 1/32 in
Includes
(2) Attached Gaskets, O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7365
Zoro #
G5695837
UPC #
791440086456
Country of Origin
Morocco

Dimensions

Length
4 1/16 in
Outside Dia.
3 1/32 in
Inside Dia.
7/8 in
Width
3-1/32"
Height
4-1/16"
Inside Diameter
7/8 in
Overall Length
4 1/16 in

Details

For Use With
Nissan Light Duty Trucks
Filter Design
Spin-On
Includes
(2) Attached Gaskets, O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4-1/16 In., Length 4 1/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Inside Dia. 7/8 in, Includes (2) Attached Gaskets, O-Ring Included, For Use With Nissan Light Duty Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.