Zoro Homepage

Oil Fltr Element, 4-1/32"x3-9/32"x4-1/32"

  • Mfr # P7488

  • Zoro # G3500826


product price: $9.25
/ea

Key Features

For Use With
2008-on Land Rover LR2; 2007-on Volvo S80, XC90, 2008-10 V70, 2008-on XC70, 2009-on XC60, 2011-on S60
Filter Design
Spin-On
Length
4 1/32 in
Outside Dia.
3 9/32 in
Includes
O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7488
Zoro #
G3500826
UPC #
791440089204
Country of Origin
Korea, Republic of

Dimensions

Length
4 1/32 in
Outside Dia.
3 9/32 in
Width
3-9/32"
Height
4-1/32"
Inside Dia.
1 11/16 in
Inside Diameter
1 11/16 in
Overall Length
4 1/16 in
Outside Diameter
3 5/16 in

Details

For Use With
2008-on Land Rover LR2; 2007-on Volvo S80, XC90, 2008-10 V70, 2008-on XC70, 2009-on XC60, 2011-on S60
Filter Design
Spin-On
Includes
O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7488

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4-1/32 In., Length 4 1/32 in, Width 3-9/32 In., Outside Dia. 3 9/32 in, Inside Dia. 1 11/16 in, Includes O-Ring Included, For Use With 2008-on Land Rover LR2; 2007-on Volvo S80, XC90, 2008-10 V70, 2008-on XC70, 2009-on XC60, 2011-on S60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.