Zoro Homepage

Oil Fltr Element, 4-3/32"x2-7/8"x4-3/32"

  • Mfr # P7427

  • Zoro # G1869668


product price: $12.69
/ea

Key Features

For Use With
BMW Automotive
Filter Design
Spin-On
Length
4 3/32 in
Outside Dia.
2 7/8 in
Includes
(2) O-Rings, Gasket, Metal Washer Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7427
Zoro #
G1869668
UPC #
791440082113
Country of Origin
Germany

Dimensions

Length
4 3/32 in
Outside Dia.
2 7/8 in
Width
2-7/8"
Inside Dia.
3/8 in, 1 1/4 in
Height
4-3/32"
Overall Length
4 1/8 in

Details

For Use With
BMW Automotive
Filter Design
Spin-On
Includes
(2) O-Rings, Gasket, Metal Washer Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7427

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4-3/32 In., Length 4 3/32 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 3/8 in, 1 1/4 in, Includes (2) O-Rings, Gasket, Metal Washer Included, For Use With BMW Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.