Zoro Homepage

Oil Fltr Element, 5-3/32"x2-7/8"x5-3/32"

  • Mfr # P7400

  • Zoro # G012354341


product price: $9.95
/ea

Key Features

For Use With
Hyundai, Kia Automotive, Light-Duty Trucks
Filter Design
Spin-On
Length
5 3/32 in
Outside Dia.
2 7/8 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7400
Zoro #
G012354341
UPC #
791440080362
Country of Origin
Unknown

Dimensions

Length
5 3/32 in
Outside Dia.
2 7/8 in
Width
2-7/8"
Height
5-3/32"
Inside Dia.
1 3/8 in

Details

For Use With
Hyundai, Kia Automotive, Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) Gaskets, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter

Description

Element Only,5-3/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.