Zoro Homepage

Oil Fltr Element, 5-3/32"x3-3/16"x5-3/32"

  • Mfr # P7114

  • Zoro # G2350629


product price: $12.39
/ea

Key Features

For Use With
BMW Automotive
Filter Design
Spin-On
Length
5 3/32 in
Outside Dia.
3 3/16 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7114
Zoro #
G2350629
UPC #
791440048263
Country of Origin
United States

Dimensions

Length
5 3/32 in
Outside Dia.
3 3/16 in
Inside Dia.
1 3/32 in
Width
3-3/16"
Height
5-3/32"
Inside Diameter
1 1/8 in
Overall Length
5 1/8 in

Details

For Use With
BMW Automotive
Filter Design
Spin-On
Micron Rating
20 micron
Includes
(2) Gaskets, (4) Gaskets Included
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7114

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 20 micron, Height 5-3/32 In., Length 5 3/32 in, Width 3-3/16 In., Outside Dia. 3 3/16 in, Inside Dia. 1 3/32 in, Includes (2) Gaskets, (4) Gaskets Included, For Use With BMW Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.