Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr Element, 5-7/16"x3-3/32"x5-7/16"

  • Mfr # P7083

  • Zoro # G5494824


product price: $16.29
/ea

Key Features

For Use With
Nissan Lift Trucks
Filter Design
Spin-On
Length
5 7/16 in
Outside Dia.
3 3/32 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7083
Zoro #
G5494824
UPC #
791440043329
Country of Origin
United States

Dimensions

Length
5 7/16 in
Outside Dia.
3 3/32 in
Height
5-7/16"
Width
3-3/32"
Inside Dia.
7/8 in, 1 5/8 in
Overall Length
5 7/16 in

Details

For Use With
Nissan Lift Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(3) Gaskets Included, End Seal Attached
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7083

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 23 micron, Height 5-7/16 In., Length 5 7/16 in, Width 3-3/32 In., Outside Dia. 3 3/32 in, Inside Dia. 7/8 in, 1 5/8 in, Includes (3) Gaskets Included, End Seal Attached, For Use With Nissan Lift Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.