Zoro Homepage

Oil Fltr Element, 5-7/8"x4-11/32"x5-7/8"

  • Mfr # P7232

  • Zoro # G5505857


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
DAF Trucks
Filter Design
Spin-On
Length
5 7/8 in
Outside Dia.
4 11/32 in
Includes
(2) Gaskets, O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7232
Zoro #
G5505857
UPC #
791440064942
Country of Origin
Multiple

Dimensions

Length
5 7/8 in
Outside Dia.
4 11/32 in
Height
5-7/8"
Inside Dia.
2 1/4 in
Width
4-11/32"
Overall Length
5 7/8 in
Inside Diameter
2 1/4 in

Details

For Use With
DAF Trucks
Filter Design
Spin-On
Includes
(2) Gaskets, O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7232

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 5-7/8 In., Length 5 7/8 in, Width 4-11/32 In., Outside Dia. 4 11/32 in, Inside Dia. 2 1/4 in, Includes (2) Gaskets, O-Ring Included, For Use With DAF Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.