Zoro Homepage

Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32"

  • Mfr # P7414

  • Zoro # G9521172


product price: $13.29
/ea

Key Features

For Use With
Audi Automotive
Filter Design
Spin-On
Length
6 3/32 in
Outside Dia.
2 9/16 in
Includes
(2) I. Gasket, Circular Band Seal, O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7414
Zoro #
G9521172
UPC #
791440081284
Country of Origin
Korea, Republic of

Dimensions

Length
6 3/32 in
Outside Dia.
2 9/16 in
Inside Dia.
1 1/4 in
Width
2-9/16"
Height
6-3/32"
Overall Length
6 1/8 in
Inside Diameter
1 1/4 in

Details

For Use With
Audi Automotive
Filter Design
Spin-On
Includes
(2) I. Gasket, Circular Band Seal, O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7414

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 6-3/32 In., Length 6 3/32 in, Width 2-9/16 In., Outside Dia. 2 9/16 in, Inside Dia. 1 1/4 in, Includes (2) I. Gasket, Circular Band Seal, O-Ring Included, For Use With Audi Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.