Oil Fltr Element, 6-9/32"x2-7/16"x6-9/32"
Mfr # P1419
Zoro # G1869659
product price: $11.39
/eaKey Features
For Use With
Mercedes-Benz Automotive
Filter Design
Spin-On
Length
6 9/32 in
Outside Dia.
2 7/16 in
Includes
Gasket, O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1419
Zoro #
G1869659
UPC #
791440050143
Country of Origin
Germany
Dimensions
Length
6 9/32 in
Outside Dia.
2 7/16 in
Width
2-7/16"
Inside Dia.
27/32 in
Height
6-9/32"
Overall Length
6 5/16 in
Inside Diameter
7/8 in
Details
For Use With
Mercedes-Benz Automotive
Filter Design
Spin-On
Includes
Gasket, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P1419
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 6-9/32 In., Length 6 9/32 in, Width 2-7/16 In., Outside Dia. 2 7/16 in, Inside Dia. 27/32 in, Includes Gasket, O-Ring, For Use With Mercedes-Benz Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.