Zoro Homepage

Oil Fltr Element, 7-3/32"x7-5/8"x7-3/32"

  • Mfr # P7007

  • Zoro # G5629197


product price: $55.49
/ea

Key Features

Filter Design
Spin-On
Length
7 3/32 in
Outside Dia.
7 5/8 in
Micron Rating
23 micron
Includes
(2) Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7007
Zoro #
G5629197
UPC #
791440038813
Country of Origin
United States

Dimensions

Length
7 3/32 in
Outside Dia.
7 5/8 in
Inside Dia.
4 21/32 in
Height
7-3/32"
Width
7-5/8"
Inside Diameter
4 11/16 in
Overall Length
7 1/8 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) Gaskets
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7007

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 23 micron, Height 7-3/32 In., Length 7 3/32 in, Width 7-5/8 In., Outside Dia. 7 5/8 in, Inside Dia. 4 21/32 in, Includes (2) Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.