Oil Fltr Element, 8-9/16"x3-3/16"x8-9/16"
Mfr # P352
Zoro # G9455442
product price: $22.79
/eaKey Features
For Use With
ERF Trucks; Leyland Buses, Trucks
Filter Design
Spin-On
Length
8 9/16 in
Outside Dia.
3 3/16 in
Includes
Grommet Attached, Spring Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P352
Zoro #
G9455442
UPC #
791440004108
Country of Origin
Cyprus
Dimensions
Length
8 9/16 in
Outside Dia.
3 3/16 in
Width
3-3/16"
Inside Dia.
7/16 in
Height
8-9/16"
Inside Diameter
7/16 in
Overall Length
8 9/16 in
Details
For Use With
ERF Trucks; Leyland Buses, Trucks
Filter Design
Spin-On
Includes
Grommet Attached, Spring Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P352
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 8-9/16 In., Length 8 9/16 in, Width 3-3/16 In., Outside Dia. 3 3/16 in, Inside Dia. 7/16 in, Includes Grommet Attached, Spring Attached, For Use With ERF Trucks; Leyland Buses, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.