Zoro Homepage

Oil Fltr Element, 9-5/8"x3-15/16"x9-5/8"

  • Mfr # P7052

  • Zoro # G5511606


product price: $32.49
/ea

Key Features

For Use With
Mercedes-Benz Buses, Trucks, Vans
Filter Design
Spin-On
Length
9 5/8 in
Outside Dia.
3 15/16 in
Micron Rating
9 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7052
Zoro #
G5511606
UPC #
791440045712
Country of Origin
United States

Dimensions

Length
9 5/8 in
Outside Dia.
3 15/16 in
Height
9-5/8"
Inside Dia.
1/2 in
Width
3-15/16"
Overall Length
9 5/8 in
Inside Diameter
1/2 in

Details

For Use With
Mercedes-Benz Buses, Trucks, Vans
Filter Design
Spin-On
Micron Rating
9 micron
Includes
(4) Gaskets Included, End Seal Attached, Grommet Attached, Reinforced Center Tube
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7052

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 9 micron, Height 9-5/8 In., Length 9 5/8 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 1/2 in, Includes (4) Gaskets Included, End Seal Attached, Grommet Attached, Reinforced Center Tube, For Use With Mercedes-Benz Buses, Trucks, Vans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.