Zoro Homepage

Oil Fltr Element, Full-Flow, 9"x4-9/16"x9"

  • Mfr # PT79

  • Zoro # G5745853


product price: $22.79
/ea

Key Features

For Use With
Galion, International Equipment; Ingersoll-Rand, Joy, LeRoi Compressors
Filter Design
Spin-On
Length
9 in
Outside Dia.
4 9/16 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT79
Zoro #
G5745853
UPC #
791440000964
Country of Origin
United States

Dimensions

Length
9 in
Outside Dia.
4 9/16 in
Height
9"
Width
4-9/16"
Inside Dia.
1 1/4 in
Inside Diameter
1 1/4 in
Overall Length
9 in

Details

For Use With
Galion, International Equipment; Ingersoll-Rand, Joy, LeRoi Compressors
Filter Design
Spin-On
Micron Rating
23 micron
Includes
End Seal Attached, Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
PT79

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 9 In., Length 9 in, Width 4-9/16 In., Outside Dia. 4 9/16 in, Inside Dia. 1 1/4 in, Includes End Seal Attached, Gasket, For Use With Galion, International Equipment; Ingersoll-Rand, Joy, LeRoi Compressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.