Oil Fltr Element, Resin Ribbon, Full-Flow
Mfr # S485
Zoro # G1869729
product price: $16.69
/eaKey Features
Filter Design
Spin-On
Length
3 1/2 in
Outside Dia.
1 1/2 in
Fluid Type - Automotive Filters
Oil
Description/Special Features
Resin Ribbon Full-Flow Lube Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S485
Zoro #
G1869729
UPC #
791440005655
Country of Origin
United States
Dimensions
Length
3 1/2 in
Outside Dia.
1 1/2 in
Height
3-1/2"
Inside Dia.
1 1/8 in
Width
1-1/2"
Inside Diameter
1 1/8 in
Overall Length
3 1/2 in
Details
Filter Design
Spin-On
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Resin Ribbon Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
S485
Description
Oil Filter Element, Filter Design Spin-On, Resin Ribbon Full-Flow Lube Element, Height 3-1/2 In., Length 3 1/2 in, Width 1-1/2 In., Outside Dia. 1 1/2 in, Inside Dia. 1 1/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.