Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8"

  • Mfr # B7419

  • Zoro # G2350531


product price: $10.29
/ea

Key Features

For Use With
Suzuki ATVs, Motorcycles
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.0 mm
Length
2 5/8 in
Outside Dia.
2 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7419
Zoro #
G2350531
UPC #
791440081789
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.0 mm
Length
2 5/8 in
Outside Dia.
2 21/32 in
Width
2-21/32"
Height
2-5/8"
Thread Size
M20-1.0
Outside Diameter
2 11/16 in
Overall Height
2 5/8 in

Details

For Use With
Suzuki ATVs, Motorcycles
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Motorcycles
Compatible Vehicle Make
Suzuki
Absolute Filter Rating
27 micron
Nominal Filter Rating
9.8 micron
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Baldwin Interchange
B7419

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 2-5/8 In., Length 2 5/8 in, Width 2-21/32 In., Outside Dia. 2 21/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Suzuki ATVs, Motorcycles, Thread Size M20-1.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.