Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8"

  • Mfr # B7333

  • Zoro # G2350540


product price: $10.25
/ea

Key Features

For Use With
Cushman Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
2 5/8 in
Outside Dia.
2 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7333
Zoro #
G2350540
UPC #
791440079830
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
2 5/8 in
Outside Dia.
2 25/32 in
Width
2-25/32"
Height
2-5/8"
Overall Height
2 5/8 in
Outside Diameter
2 13/16 in
Thread Size
3/4"-16

Details

For Use With
Cushman Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Anti-Drainback Valve, Bypass Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Cushman
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
40 micron
Media Material
Cellulose
Product Type
Oil Filter
Nominal Filter Rating
18 micron
Standards
ISO 9001:2015
Baldwin Interchange
B7333

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 2-5/8 In., Length 2 5/8 in, Width 2-25/32 In., Outside Dia. 2 25/32 in, Includes Anti-Drainback Valve, Bypass Valve, For Use With Cushman Equipment, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.