Zoro Homepage

Oil Fltr, Spin-On, 3-1/2"x2-29/32"x3-1/2"

  • Mfr # B7446

  • Zoro # G8631935


product price: $9.89
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M18 x 1.5 mm
Length
3 1/2 in
Outside Dia.
2 29/32 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7446
Zoro #
G8631935
UPC #
791440083264
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M18 x 1.5 mm
Length
3 1/2 in
Outside Dia.
2 29/32 in
Height
3-1/2"
Width
2-29/32"
Overall Height
3 1/2 in
Outside Diameter
2 15/16 in
Thread Size
M18-1.50

Details

Filter Design
Spin-On
Micron Rating
18 micron
Includes
G449-B Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Nominal Filter Rating
18 micron
Product Type
Oil Filter
Absolute Filter Rating
40 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Compatible Vehicle Make
Hyster
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Media Material
Cellulose
Baldwin Interchange
B7446

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Includes G449-B Integral Gasket, Thread Size M18-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.