Zoro Homepage

Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4"

  • Mfr # B7220

  • Zoro # G2582785


product price: $12.89
/ea

Key Features

For Use With
Komatsu Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
3 1/4 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7220
Zoro #
G2582785
UPC #
791440063877
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
3 1/4 in
Outside Dia.
3 11/16 in
Height
3-1/4"
Width
3-11/16"
Overall Height
3 1/4 in
Outside Diameter
3 11/16 in
Thread Size
1-12

Details

For Use With
Komatsu Equipment
Filter Design
Spin-On
Micron Rating
12 micron
Includes
30 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
30 micron
Compatible Fluid Type
Oil
Nominal Filter Rating
12 micron
Compatible Vehicle Make
Komatsu
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose
Baldwin Interchange
B7220

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Komatsu Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.