Zoro Homepage

Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16"

  • Mfr # B7334

  • Zoro # G2350419


product price: $14.19
/ea

Key Features

For Use With
Equipment with Cummins A1400, A1700, A2000, A2300 Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 7/16 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7334
Zoro #
G2350419
UPC #
791440080058
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 7/16 in
Outside Dia.
3 1/32 in
Width
3-1/32"
Height
3-7/16"
Overall Height
3 7/16 in
Outside Diameter
3 1/16 in
Thread Size
M20-1.50

Details

For Use With
Equipment with Cummins A1400, A1700, A2000, A2300 Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
9.8 micron
Product Type
Oil Filter
Compatible Vehicle Make
Cummins
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
27 micron
Baldwin Interchange
B7334

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-7/16 In., Length 3 7/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Equipment with Cummins A1400, A1700, A2000, A2300 Engines, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.