Zoro Homepage

Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8"

  • Mfr # B329

  • Zoro # G1029831


product price: $10.19
/ea

Key Features

For Use With
Chrysler, Ford, Mazda Automotive, Light-Duty Trucks, Vans
Filter Design
Spin-On
Thread Size - Automotive Filters
M22 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B329
Zoro #
G1029831
UPC #
791440003880
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M22 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 11/16 in
Height
3-7/8"
Width
3-11/16"
Outside Diameter
3 11/16 in
Thread Size
M22-1.50
Overall Height
3 7/8 in

Details

For Use With
Chrysler, Ford, Mazda Automotive, Light-Duty Trucks, Vans
Filter Design
Spin-On
Micron Rating
12 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Media Material
Cellulose
Compatible Vehicle Type
Buses, Light Duty Trucks, Passenger Vehicles
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Nominal Filter Rating
9.8 micron
Product Type
Oil Filter
Compatible Vehicle Make
Chrysler, Ford, Mazda
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Baldwin Interchange
B329
Fleetguard
LF3681

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Ford, Mazda Automotive, Light-Duty Trucks, Vans, Thread Size M22-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.