Zoro Homepage

Oil Fltr, Spin-On, 4-3/32"x3-1/32"x4-3/32"

  • Mfr # B7172

  • Zoro # G9451644


product price: $18.49
/ea

Key Features

For Use With
Perkins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
4 3/32 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7172
Zoro #
G9451644
UPC #
791440059641
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
4 3/32 in
Outside Dia.
3 1/32 in
Height
4-3/32"
Width
3-1/32"
Thread Size
3/4"
Overall Length
4 1/8 in

Details

For Use With
Perkins Engines
Filter Design
Spin-On
Micron Rating
18 micron
Includes
20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7172

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-3/32 In., Length 4 3/32 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Perkins Engines, Thread Size 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.