Zoro Homepage

Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

  • Mfr # B7014

  • Zoro # G9538891


product price: $25.59
/ea

Key Features

For Use With
Hino Engines; Kobelco Loaders
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7014
Zoro #
G9538891
UPC #
791440028562
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Height
5-3/8"
Width
3-11/16"
Thread Size
1"-16
Overall Height
5 3/8 in
Outside Diameter
3 11/16 in

Details

For Use With
Hino Engines; Kobelco Loaders
Filter Design
Spin-On
Micron Rating
23 micron
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Nominal Filter Rating
23 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Hino, Kobelco
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fit Type
Vehicle Specific
Absolute Filter Rating
45 micron
Product Type
Oil Filter
Baldwin Interchange
B7014

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Hino Engines; Kobelco Loaders, Thread Size 1 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.