Zoro Homepage

Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

  • Mfr # B7117

  • Zoro # G2357330


product price: $12.55
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7117
Zoro #
G2357330
UPC #
791440048829
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-3/8"
Thread Size
1"-16
Outside Diameter
3 11/16 in
Overall Height
5 3/8 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
G381-A Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Compatible Vehicle Make
Mann & Hummel
Absolute Filter Rating
45 micron
Nominal Filter Rating
23 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Fit Type
Vehicle Specific
Baldwin Interchange
B7117

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.