Zoro Homepage

Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

  • Mfr # B7320

  • Zoro # G5505421


product price: $25.19
/ea

Key Features

For Use With
Demag Compressors; Volvo Loaders
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7320
Zoro #
G5505421
UPC #
791440077171
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Height
5-3/8"
Width
3-11/16"
Overall Height
5 3/8 in
Outside Diameter
3 11/16 in
Thread Size
1-12

Details

For Use With
Demag Compressors; Volvo Loaders
Filter Design
Spin-On
Micron Rating
23 micron
Includes
40 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Absolute Filter Rating
45 micron
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Vehicle Make
Demag, Volvo
Media Material
Cellulose
Standards
ISO 9001:2015
Nominal Filter Rating
23 micron
Baldwin Interchange
B7320

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 40 psid Bypass Valve, Anti-Drainback Valve, For Use With Demag Compressors; Volvo Loaders, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.