Zoro Homepage

Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

  • Mfr # B7440

  • Zoro # G5721256


product price: $20.85
/ea

Key Features

For Use With
Komatsu Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7440
Zoro #
G5721256
UPC #
791440082816
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-3/8"
Overall Length
5 3/8 in
Thread Size
1"

Details

For Use With
Komatsu Equipment
Filter Design
Spin-On
Micron Rating
6 micron
Includes
Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7440

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 6 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, I. Gasket, For Use With Komatsu Equipment, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.