Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8"

  • Mfr # BT7237

  • Zoro # G0732785


product price: $24.99
/ea

Key Features

For Use With
Case, New Holland Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
M27 x 2.0 mm
Length
6 5/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT7237
Zoro #
G0732785
UPC #
791440087064
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M27 x 2.0 mm
Length
6 5/8 in
Outside Dia.
3 11/16 in
Height
6-5/8"
Width
3-11/16"
Outside Diameter
3 11/16 in
Overall Height
6 5/8 in
Thread Size
M27 x 2.0

Details

For Use With
Case, New Holland Equipment
Filter Design
Spin-On
Micron Rating
5 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Media Material
Cellulose
Compatible Fluid Type
Oil
Compatible Vehicle Make
Case IH, New Holland
Absolute Filter Rating
15 micron
Product Type
Oil Filter
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 5 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With Case, New Holland Equipment, Thread Size M27 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.