Zoro Homepage

Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8"

  • Mfr # B7170

  • Zoro # G3036564


product price: $33.19
/ea

Key Features

For Use With
John Deere, Liebherr Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
8 1/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7170
Zoro #
G3036564
UPC #
791440058750
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
8 1/8 in
Outside Dia.
3 11/16 in
Height
8-1/8"
Width
3-11/16"
Overall Height
8 1/8 in
Thread Size
1-12
Outside Diameter
3 11/16 in

Details

For Use With
John Deere, Liebherr Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
2 psid Front-End Check Valve, 50 psid By-Pass Valve, Anti-Drainback Valve, G381-A Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
John Deere, Liebherr
Absolute Filter Rating
45 micron
Compatible Fluid Type
Oil
Media Material
Cellulose
Nominal Filter Rating
23 micron
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B7170

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 8-1/8 In., Length 8 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 2 psid Front-End Check Valve, 50 psid By-Pass Valve, Anti-Drainback Valve, G381-A Integral Gasket, For Use With John Deere, Liebherr Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.