Zoro Homepage

Oil Fltr, Spin-On, Full-Flow

  • Mfr # B96MPG

  • Zoro # G0894826


product price: $50.89
/ea

Key Features

For Use With
Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
11 9/32 in
Outside Dia.
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B96MPG
Zoro #
G0894826
UPC #
791440001282
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
11 9/32 in
Outside Dia.
4 11/16 in
Width
4-11/16"
Height
11-9/32"
Outside Diameter
4 11/16 in
Overall Height
11 5/16 in
Thread Size
1 1/2"-12

Details

For Use With
Cummins Engines
Filter Design
Spin-On
Micron Rating
5 micron
Includes
Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Maximum Performance Glass Full-Flow Lube Spin-on
Compatible Vehicle Make
Cummins
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
20 micron
Nominal Filter Rating
5 micron
Media Material
Cellulose
Flow Type
Full Flow
Product Type
Oil Filter
Fleetguard
LF3363
Baldwin Interchange
B96MPG

Description

Oil Filter, Filter Design Spin-On, Maximum Performance Glass Full-Flow Lube Spin-on, Micron Rating 5 micron, Height 11-9/32 In., Length 11 9/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, For Use With Cummins Engines, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.