Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr, Spin-On, High Velocity, Dual-Flow

  • Mfr # BD7176

  • Zoro # G3182042


product price: $78.29
/ea
Free Shipping & Returns

Key Features

For Use With
Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M90 x 2.0 mm
Length
11 5/8 in
Outside Dia.
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7176
Zoro #
G3182042
UPC #
791440060142
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M90 x 2.0 mm
Length
11 5/8 in
Outside Dia.
4 23/32 in
Height
11-5/8"
Width
4-23/32"
Outside Diameter
4 3/4 in
Overall Height
11 5/8 in
Thread Size
M90 x 2.0

Details

For Use With
Cummins Engines
Filter Design
Spin-On
Micron Rating
5 micron
Includes
Integral Gasket, Venturi-Type Cone
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
High Velocity Dual-Flow Lube Spin-on
Nominal Filter Rating
5 micron
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Product Type
Oil Filter
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Vehicle Make
Cummins
Flow Type
Dual Flow
Absolute Filter Rating
20 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Fleetguard
LF9050
Baldwin Interchange
BD7176

Description

Oil Filter, Filter Design Spin-On, High Velocity Dual-Flow Lube Spin-on, Micron Rating 5 micron, Height 11-5/8 In., Length 11 5/8 in, Width 4-23/32 In., Outside Dia. 4 23/32 in, Includes Integral Gasket, Venturi-Type Cone, For Use With Cummins Engines, Thread Size M90 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.