Zoro Homepage

Oil Fltr, Spin-On, High Velocity, Dual-Flow

  • Mfr # BD7509

  • Zoro # G6007434


product price: $80.49
/ea
Free Shipping & Returns

Key Features

For Use With
Equipment with Various Cummins ISM11, QSX15 Series engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M95 x 2.5 mm
Length
11 25/32 in
Outside Dia.
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7509
Zoro #
G6007434
UPC #
791440092686
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M95 x 2.5 mm
Length
11 25/32 in
Outside Dia.
4 11/16 in
Width
4-11/16"
Height
11-25/32"
Overall Length
11 13/16 in
Outside Diameter
4 11/16 in
Thread Size
M95 x 2.5mm

Details

For Use With
Equipment with Various Cummins ISM11, QSX15 Series engines
Filter Design
Spin-On
Micron Rating
5 micron
Includes
Vamac I. Gasket, Venturi-Type Cone
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
High Velocity Dual-Flow Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
BD7509

Description

Oil Filter, Filter Design Spin-On, High Velocity Dual-Flow Lube Spin-on, Micron Rating 5 micron, Height 11-25/32 In., Length 11 25/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Vamac I. Gasket, Venturi-Type Cone, For Use With Equipment with Various Cummins ISM11, QSX15 Series engines, Thread Size M95 x 2.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.