Zoro Homepage

Oil Fltr, Spin-On, Max Performance Glass

  • Mfr # B7311-MPG

  • Zoro # G5625374


product price: $21.29
/ea

Key Features

For Use With
Carrier Refrigeration Units
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
7 1/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7311-MPG
Zoro #
G5625374
UPC #
791440076532
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
7 1/8 in
Outside Dia.
3 11/16 in
Height
7-1/8"
Width
3-11/16"
Thread Size
3/4"
Overall Length
7 1/8 in

Details

For Use With
Carrier Refrigeration Units
Filter Design
Spin-On
Micron Rating
5 micron
Includes
8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Maximum Performance Glass Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7311-MPG

Description

Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 5 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Carrier Refrigeration Units, Thread Size 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.