Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr, Spin-On, Max Performance Glass

  • Mfr # B7335-MPG

  • Zoro # G4465982


product price: $48.29
/ea

Key Features

For Use With
John Deere Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1-5/8"
Length
6 31/32 in
Outside Dia.
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7335-MPG
Zoro #
G4465982
UPC #
791440080041
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-5/8"
Length
6 31/32 in
Outside Dia.
5 1/16 in
Height
6-31/32"
Width
5-1/16"
Overall Height
7 in
Thread Size
1 5/8"-12
Outside Diameter
5 1/16 in

Details

For Use With
John Deere Equipment
Filter Design
Spin-On
Micron Rating
5 micron
Includes
G369-B Furnished Gasket, G447 O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Maximum Performance Glass Lube Spin-on
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
John Deere
Product Type
Oil Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
5 micron
Absolute Filter Rating
20 micron
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Baldwin Interchange
B7335-MPG

Description

Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 5 micron, Height 6-31/32 In., Length 6 31/32 in, Width 5-1/16 In., Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, G447 O-Ring, For Use With John Deere Equipment, Thread Size 1 5/8 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.