Oil Fltr, Spin-On, Vac-Cel, Full-Flow
Mfr # V414-FF
Zoro # G5586113
product price: $57.69
/eaKey Features
For Use With
Bowser-Briggs Housings
Filter Design
Spin-On
Length
15 1/2 in
Outside Dia.
6 3/16 in
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V414-FF
Zoro #
G5586113
UPC #
791440004870
Country of Origin
United States
Dimensions
Length
15 1/2 in
Outside Dia.
6 3/16 in
Height
15-1/2"
Inside Dia.
2 7/32 in
Width
6-3/16"
Overall Length
15 1/2 in
Inside Diameter
2 1/4 in
Details
For Use With
Bowser-Briggs Housings
Filter Design
Spin-On
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Vac-Cel Dual-Stage Full-Flow Lube Sock
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
V414-FF
Description
Oil Filter, Filter Design Spin-On, Vac-Cel Dual-Stage Full-Flow Lube Sock, Height 15-1/2 In., Length 15 1/2 in, Width 6-3/16 In., Outside Dia. 6 3/16 in, Inside Dia. 2 7/32 in, Includes -, For Use With Bowser-Briggs Housings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.