Zoro Homepage

Oil Fltr, Spin-On, Vac-Cel, Full-Flow

  • Mfr # V738-O

  • Zoro # G9520576


product price: $19.89
/ea

Key Features

For Use With
Oliver, Winslow Equipment
Filter Design
Cartridge
Length
7 3/16 in
Outside Dia.
3 5/8 in
Includes
G127 Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V738-O
Zoro #
G9520576
UPC #
791440008038
Country of Origin
United States

Dimensions

Length
7 3/16 in
Outside Dia.
3 5/8 in
Inside Dia.
19/32 in, 1 1/16 in
Width
3-5/8"
Height
7-3/16"
Outside Diameter
3 5/8 in
Inside Diameter
5/8 in
Overall Height
7 3/16 in

Details

For Use With
Oliver, Winslow Equipment
Filter Design
Cartridge
Includes
G127 Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Vac-Cel Dual-Stage Full-Flow Lube Sock
Fit Type
Vehicle Specific
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Flow Type
Full Flow
Product Type
Oil Filter
Compatible Vehicle Make
Oliver, Winslow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
V738-O

Description

Oil Filter, Filter Design Cartridge, Vac-Cel Dual-Stage Full-Flow Lube Sock, Height 7-3/16 In., Length 7 3/16 in, Width 3-5/8 In., Outside Dia. 3 5/8 in, Inside Dia. 19/32 in, 1 1/16 in, Includes G127 Furnished Gasket, For Use With Oliver, Winslow Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.