Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Fltr, Spin-On, Vac-Cel, Standard-Flow

  • Mfr # V429-B

  • Zoro # G5684646


product price: $71.99
/ea

Key Features

Filter Design
Cartridge
Length
29 1/4 in
Outside Dia.
6 3/16 in
Fluid Type - Automotive Filters
Oil
Height
29-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V429-B
Zoro #
G5684646
UPC #
791440005112
Country of Origin
United States

Dimensions

Length
29 1/4 in
Outside Dia.
6 3/16 in
Height
29-1/4"
Width
6-3/16"
Inside Dia.
2 1/2 in
Outside Diameter
6 3/16 in
Inside Diameter
2 1/2 in
Overall Height
29 1/4 in

Details

Filter Design
Cartridge
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Vac-Cel Standard-Flow Lube Sock
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Flow Type
Standard Flow
Standards
ISO 9001:2015
Compatible Vehicle Make
Michiana
Product Type
Oil Filter
Baldwin Interchange
V429-B

Description

Oil Filter, Filter Design Cartridge, Vac-Cel Standard-Flow Lube Sock, Height 29-1/4 In., Length 29 1/4 in, Width 6-3/16 In., Outside Dia. 6 3/16 in, Inside Dia. 2 1/2 in, Includes -, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.