Oil Fltr, Spin-On, Wound Cotton, Full-Flow
Mfr # C133-OW
Zoro # G5600296
product price: $61.29
/eaKey Features
For Use With
Waukesha Engines
Filter Design
Spin-On
Length
31 in
Outside Dia.
4 3/8 in
Includes
End Seal Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C133-OW
Zoro #
G5600296
UPC #
791440001763
Country of Origin
Mexico
Dimensions
Length
31 in
Outside Dia.
4 3/8 in
Height
31"
Width
4-3/8"
Inside Dia.
1 1/16 in, 1 5/8 in
Overall Length
31 in
Details
For Use With
Waukesha Engines
Filter Design
Spin-On
Includes
End Seal Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Wound Cotton Full-Flow Lube Orlon Sock
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
C133-OW
Description
Oil Filter, Filter Design Spin-On, Wound Cotton Full-Flow Lube Orlon Sock, Height 31 In., Length 31 in, Width 4-3/8 In., Outside Dia. 4 3/8 in, Inside Dia. 1 1/16 in, 1 5/8 in, Includes End Seal Attached, For Use With Waukesha Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.