Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil or Hydraulic Filter, 5-13/32 In

  • Mfr # BT259

  • Zoro # G3022397


product price: $10.99
/ea

Key Features

Filter Design
Spin-On
For Use With
Blaw Knox, Caterpillar, Ditch Witch, Dynapac, John Deere, Rayco, Vermeer, Zetor Equipment, Ingersoll-Rand Compressors
Length
5 13/32 in
Outside Dia.
3 11/16 in
Width
3-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT259
Zoro #
G3022397
UPC #
791440003194
Country of Origin
United States

Dimensions

Length
5 13/32 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-13/32"
Thread Size - Automotive Filters
13/16"
Thread Size
13/16"-16
Outside Diameter
3 11/16 in
Overall Height
5 7/16 in

Details

Filter Design
Spin-On
For Use With
Blaw Knox, Caterpillar, Ditch Witch, Dynapac, John Deere, Rayco, Vermeer, Zetor Equipment, Ingersoll-Rand Compressors
Item
Hydraulic/Oil Filter
Micron Rating
12 micron
Fluid Type - Automotive Filters
Oil/Hydraulic
Includes
20 psid By-Pass Valve, G401 Integral Gasket
Description/Special Features
Full-Flow Lube or Hydraulic Spin-on
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Blaw-Knox, Caterpillar, Ditch Witch, Dynapac, Ingersoll-Rand, John Deere, Rayco, Vermeer, Zetor
Standards
ISO 9001:2015
Flow Type
Full Flow
Fit Type
Vehicle Specific
Absolute Filter Rating
30 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Compatible Fluid Type
Oil
Nominal Filter Rating
12 micron
Media Material
Cellulose
Fleetguard
LF678
Baldwin Interchange
BT259

Description

Hydraulic/Oil Filter, Filter Design Spin-On, Full-Flow Lube or Hydraulic Spin-on, Micron Rating 12 micron, Height 5-13/32 In., Length 5 13/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid By-Pass Valve, G401 Integral Gasket, For Use With Blaw Knox, Caterpillar, Ditch Witch, Dynapac, John Deere, Rayco, Vermeer, Zetor Equipment, Ingersoll-Rand Compressors, Thread Size 13/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.