Oil Vapor EmissionFilter, 1-25/32x1-5/8in
Mfr # SA2027
Zoro # G4465912
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Air Filter Type - Automotive
Vapor Emission Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 5/8 in
Width
1 25/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA2027
Zoro #
G4465912
UPC #
791440015562
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 5/8 in
Width
1 25/32 in
Length
3 29/32 in
Overall Length
3 29/32 in
Overall Width
1 25/32 in
Overall Height
1 5/8 in
Details
Air Filter Type - Automotive
Vapor Emission Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Poly Foam Oil Vapor Emission Filter
Includes
3/4 in Fittings
Item
Automotive Air Filter
Type
Poly Foam
Features
Poly Foam Oil Vapor Emission Filter
Product Type
Engine Air Filter
Baldwin Interchange
SA2027
Description
Automotive Air Filter, Air Filter Type - Automotive Vapor Emission Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/8 in, Width 1 25/32 in, Length 3 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.