Oil/Air Separator, 3-1/16 x 9-31/32 in.
Mfr # OAS99035
Zoro # G5575735
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Radial Seal
Length
9 31/32 in
Outside Dia.
3 1/16 in
Includes
O-Ring
Air Filter Design
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS99035
Zoro #
G5575735
UPC #
791440074781
Country of Origin
United States
Dimensions
Length
9 31/32 in
Outside Dia.
3 1/16 in
Height
9 31/32 in
Width
3 1/16 in
Inside Diameter - Bottom
1 19/32 in
Overall Height
9 31/32 in
Outside Diameter - Bottom
3 1/16 in
Details
Filter Design
Radial Seal
Includes
O-Ring
Item
Automotive Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Oil/Air Separator
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Type
Element
Features
Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold
Shape
Round
Use Location
Engine
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Baldwin Interchange
OAS99035
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 31/32 in, Width 3 1/16 in, Length 9 31/32 in, Outside Dia. 3 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.