Zoro Homepage

Oil/Air Separator, 4-11/32 x 10-3/8 in.

  • Mfr # OAS99028

  • Zoro # G5611776


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length
10 3/8 in
Outside Dia.
4 11/32 in
Includes
Integral Gasket, Integral Post Seal
Height
10 3/8 in
Air Filter Type - Automotive
Engine Oil Air Separator Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS99028
Zoro #
G5611776
UPC #
791440072435
Country of Origin
United States

Dimensions

Length
10 3/8 in
Outside Dia.
4 11/32 in
Height
10 3/8 in
Width
4 11/32 in
Overall Length
10 3/8 in
Overall Height
10 3/8 in
Overall Width
4 11/32 in
Outside Diameter
4 11/32 in

Details

Includes
Integral Gasket, Integral Post Seal
Item
Automotive Air Filter
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Description/Special Features
Oil/Air Separator
Type
Spin-on
Features
Oil/Air Separator
Product Type
Engine Air Filter
Baldwin Interchange
OAS99028

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 10 3/8 in, Width 4 11/32 in, Length 10 3/8 in, Outside Dia. 4 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.